Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stainless Steel Straight Leg Slotted Shim 130-Piece Tool Crib Kit w/ Box - Size D - Made In USA

Rollover image to zoom in

Click image to enlarge

See all 88 items in product family

Stainless Steel Straight Leg Slotted Shim 130-Piece Tool Crib Kit w/ Box - Size D - Made In USA

Item #: WBB781111

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 535.00
Product Information
Customer Review
Product Q&A
Stainless Steel Straight Leg Slotted Shim 130-Piece Tool Crib Kit w/ Box - Size D

Maudlin 302/304 Stainless Steel Shim Kits Include:
  • 10 pieces each of .001" to .125" (130 pieces total)
  • Green Metal Box
  • Shim Removal Tool
  • Dividers
  • Shim Lock

Product Specifications

    • BOLT CLEARANCE1-1/4" - 1-1/2"
    • SLOT DEPTH3-5/8"
    • SIZED
    • LENGTH5"
    • WIDTH5"
    • COUNTRY OF ORIGINMade in USA
    • BRANDMaudlin Products
    • PACKAGE QUANTITY130
    • DESCRIPTIONSlotted Shim Assortment
    • MANUFACTURERS PART NUMBERMSD5-CK
    • SLOT SIZE1-5/8"
    • CONSTRUCTION302/304 Stainless Steel
    • WEIGHT33
    • TYPEStraight Leg
    • THICKNESS0.001" to 0.125"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!