Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
RIDGID

Model # :WBB1141196

MPN #: 63658

Ridgid SeeSnake MAX rM200 Video Inspection System, 200'

Product Description
Ridgid 63658 SeeSnake MAX rM200 Video Inspection System, 200'

Features:
  • Next Generation Push Cable and Improved Reel Mechanics make inspections easier than ever allowing you to push further with less effort.
  • Ultra Compact Camera Head allows easier passage through tight turns while still illuminating pipes up to 6".
  • Docking System allows you to attach monitors for easy transport and connected viewing. Compatible With The Following CCUs - 32748, 33198, 39338, 32608, 36663.
  • Self-Leveling Camera Head Keeps Image Upright For Easy Diagnosis
Specifications:
  • Camera Head: 200' (60 m)
  • Camera Diameter: 1" (25 mm)
  • Camera Length: 1.25" (3.2 cm)
  • Line Capacity: 1.5" - 6" (38 mm -150 mm)
  • Length: 20.8" (53 cm)
  • Width: 13.8" (35 cm)
  • Height: 24" (61 cm)
  • Weight: 34 lbs (15.4 kg)
  • Resolution: 656 x 492 pixels


PRICE
$13,749.00

1
1
Available on or around 09/14/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-7/8 in
Width13-7/8 in
Height24 in
Weight34 lbs
For Use with Pipe Size1-1/2 to 6 in
Camera Diameter1 in
Cables Included200

Product Details

TypeCamera System
SeriesSeeSnake® MAX rM200
Operating Temperature-40° to 130° F
Style6 LEDs
Video Resolution656 x 492
Manufacturers Part Number63658
Sonde Frequency512 Hz
BrandRIDGID

Warranty

WarrantyLifetime