Rubber Rolls
Backing Type
Length
Width
Material
Color
Price
Length
120 in
Width
12 in
Thickness
1/4 in
Backing Type
Plain
Length
4 ft
Width
36 in
Thickness
1/8 in
Backing Type
Plain
Neoprene Rubber Roll w/Acrylic Adhesive, Ultra Strength, 120"L x 36"W x 1/4" Thick, 70A, Black
Length
10 ft
Width
36 in
Thickness
1/4 in
Backing Type
Acrylic Adhesive
Fiberglass Fabric-Reinforced Silicone Rubber Roll No Adhesive, 70A, 1/16" Thick x 36"W x 10 Ft.L
Length
120 in
Width
36 in
Thickness
1/16 in
Backing Type
Plain
Width
50 in
Thickness
1/32 in
Backing Type
Plain
Shape
Roll
Length
5 ft
Width
36 in
Thickness
1/32 in
Backing Type
Plain