Rubber Rolls
Rubber rolls act as a protective layer, protecting floors and surfaces from damage caused by heavy equipment, high-impact activities, or foot traffic. They are designed to absorb shock and impact, making them ideal for use in areas where equipment or heavy objects are moved frequently or risk falling. Rubber rolls come in different thicknesses to accommodate various levels of impact resistance and load-bearing requirements. They are ideal for use in various applications, including gym flooring, industrial flooring, commercial spaces, and more.
Backing Type
Length
View All Length
Material
View All Material
Width
View All Width
Color
View All Color
Price
View All Price
Most Relevant
Compare
1
1
Ships in 5 Business Days
Length
120 in
Width
12 in
Thickness
1/4 in
Backing Type
Plain
Compare
1
1
Ships in 5 Business Days
Length
5 ft
Width
36 in
Thickness
1/8 in
Backing Type
Plain
Compare
1
1
Ships in 5 Business Days
Length
4 ft
Width
36 in
Thickness
1/8 in
Backing Type
Plain
Compare
Neoprene Rubber Roll w/Acrylic Adhesive, Ultra Strength, 120"L x 36"W x 1/4" Thick, 70A, Black
Model #: WBB2325088
1
1
Ships in 5 Business Days
Length
10 ft
Width
36 in
Thickness
1/4 in
Backing Type
Acrylic Adhesive
Compare
1
1
Ships in 5 Business Days
Length
10 ft
Width
36 in
Thickness
1/2 in
Backing Type
Plain
Compare
1
1
Ships in 5 Business Days
Length
4 ft
Width
36 in
Thickness
1/8 in
Backing Type
Plain