Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB1953884

MPN #: FF61W

Summit Freestanding Counter Height All Refrigerator 5.5 Cu. Ft. White

Product Description
Summit FF61 - Freestanding Counter Height Auto-Defrost All-Refrigerator, White, 23-5/8"W

Summit offers the industry™'s largest selection of counter height refrigeration , with a range of choices to best suit any kitchen. The FF61 Series includes European made all-refrigerators designed for freestanding use in residential settings.

Sized with a 24" footprint, the FF61 all-refrigerator is designed for freestanding use. It comes in a classic white finish with a user-reversible door swing and attractive stainless steel handle.

Inside, the FF61 utilizes automatic defrost operation to ensure minimum user maintenance. The 5.5 cu.ft. interior offers more storage space than most models in this size class. Adjustable glass shelves ensure spill-proof storage, while a large crisper drawer is ideal for keeping produce at its best. A removable wine shelf lets you keep bottles securely in place. The door includes three storage racks for condiments and tall bottles. The seamless interior also features a dial thermostat and automatic light.

Designed and constructed in Europe, the FF61 brings reliable cold storage to any home setting. For a built-in version of this model, see the FF61BI.

Features:
  • Full 5.5 cu.ft. capacity inside a convenient 24" footprint
  • Includes adjustable glass shelves for spill-proof storage
  • Deluxe interior includes a scalloped wine shelf
  • Automatic defrost ensures minimum user maintenance
  • Door racks provide convenient storage options
Lock Options:
  • Single lock
  • Ac keypad (appliance powerd)
  • Keypad (battery-powered)
Interior Options:
  • Stainless steel shelves
  • Internal fan
  • Fan with gel packs
Exterior Options:
  • Alarm
  • Agion door
  • Left hand door swing
  • 6" High NSF listed casters
  • Freestanding dolly with locking casters
  • 3" High NSF listed casters
  • Self closing door
  • Hospital grade cord with green dot plug included
  • Kickplate
  • Digital thermostat
  • Thermostat
  • Solar thermometer
  • USB temperature logger
  • Top-mounted door latch
  • Humidity sensor
  • Agion cabinet
  • Probe hole
  • Stainless steel hinges
  • 6" High leveling legs
  • Leg shield
  • Open door alarm
  • Stacking rack
PRICE
$919.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-5/8 in
Depth23 in
Height32-5/8 in
Comp Step Depth6
Comp Step Height5-1/2
Freon1.7 oz
Exterior Depth With Handle24-5/8 in
Comp Step Width21
Inside Width Refrigerator21 in
Inside Depth Refrigerator26-1/4 in
Depth With Door at 90°45-3/8 in

Product Details

Wine Bottle HolderYes
Number of Adjustable ShelvesYes
LightYes
ApplicationResidential
Crisper Cover MaterialGlass
Door SwingRHD
Number of Full Door Shelves3
Defrost TypeAutomatic
Number of Shelves3
Number of Crispers1
Manufacturers Part NumberFF61W
Crisper FinishOpaque
Reversible DoorYes
Number of Level Legs2
BrandSummit Appliance
Shelf TypeGlass
Energy Usage307.0 kWh/year
Amperage1 A
Body FinishWhite
Capacity5.5 ft³
Door MaterialWhite
Voltage115 V AC/60 Hz V
Thermostat TypeDial
Refrigerant TypeR134a

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, ULC