Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Whynter

Model # :WBB3251096

MPN #: CBC-1200WG

Whynter PROTECH Merchandiser Display Refrigerator, 1 Glass Door, 12 Cu. Ft. Capacity, White

Product Description
When it comes to offering your customers ice-cold beverages at your convenience store, business, or gym, organization and efficiency are key. Our Whynter Commercial Freestanding/Built-in Beverage Merchandiser Display Refrigerator is designed to meet these needs in terms of style and functionality.

Featuring a sleek, upright design that saves space, this display refrigerator boasts multi-tiered adjustable shelving to keep your drinks perfectly organized and easily accessible. Its quick-adjust temperature settings and ample storage capacity make it the ideal choice for any commercial setting.

The double-paned tempered glass doors are engineered to prevent moisture and condensation, ensuring your beverages stay cold and clear of any unwanted build-up. The customizable shelving allows for flexible storage of various items, from 20 oz. bottles and gallons of milk to 2-liter sodas and 12 oz. cans.

For added security and freshness, our Whynter Beverage Merchandiser includes a built-in lock with a matching key, allowing you to restrict access and maintain product quality when the unit is not in use. Additionally, its advanced airflow system ensures optimal freshness and longevity of your beverages, making it an essential addition to any commercial space aiming to deliver top-notch products to its customers.

Perfect for Commercial Use: Designed for businesses and convenience stores, the PROTECH CBC-1200WG is ideal for showcasing and storing a wide variety of beverages. Whether it's beer bottles, soda cans, energy drinks, or sports beverages, this 12 cu. ft. merchandiser can handle it all with ease.

Efficient Cooling System Equipped with a reliable compressor and R600a refrigerant, this refrigerator ensures efficient and consistent cooling. It maintains a temperature range of 32°F to 50°F, ideal for preserving the quality and freshness of your beverages.

High-Quality Double-Paned Glass: The PROTECH CBC-1200WG features double-paned tempered glass that helps reduce condensation and maintain optimal internal temperatures. This premium-grade glass enhances visibility while preserving the clarity of your product display.

Energy-Efficient LED Lighting: The interior is illuminated with energy-efficient LED lighting, which enhances product visibility and creates an attractive display. An independent light switch allows you to turn off the lights when not in use, helping to save energy and reduce costs.

Convenient Design Features: The PROTECH CBC-1200WG includes an eye-catching backlit logo display canopy. It also comes with two mobility wheels for easy transportation and positioning, as well as eight adjustable wire shelves to organize up to 336 standard 12 oz. cans.

Features:
  • Capacity: 12.2 cu. ft./345 L
  • Cabinet Storage Capacity: 336 standard 12 oz. can
  • Customizable Light box/Backlit Logo Display
  • Powerful compressor cooling
  • Temperature range: 32°F – 50°F
  • Powerful compressor cooling
  • Refrigerant Type: R600a
  • Bright interior LED lighting with on/off switch
  • Internal fan with switch for even temperature distribution throughout the cabinet
  • Lock and two keys
  • 2 wheels
  • 8 adjustable wire shelves
  • Shelf one: 56 cans (Each Shelf: 28 cans)
  • Shelf two through eight: 245 cans (Each Shelf: 35 cans)
  • Bottom: 35 cans
  • Voltage: 115V /60Hz
  • Power: 280 watts / 2.7 Amps
  • Noise Level: <55 dBA
  • Product dimensions: 24-1/4" W x 24-3/4" D x 72-1/2" H
  • Net weight: 154 lbs
  • Gross weight: 171 lbs
  • ETL and ETL-Sanitation (NSF 7) Certified


PRICE
$1,029.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-1/4 in
Depth24-3/4 in
Height72-1/2 in
Weight154 lbs
Cord Length4 ft

Product Details

Adjustable ShelfYes
DefrostYes
Defrost TypeManual
MaterialStainless Steel/Glass
Number of Shelves8
Manufacturers Part NumberCBC-1200WG
BrandWhynter
TypeMerchandiser Refrigerator
Shelf TypeWire
ColorWhite
Amperage2.7 A
Hertz60 Hz
Handle TypeBuilt in Side
Temperature Range32 -50 °F
Capacity12.2 ft³
Number of Doors1
Voltage115 V
DescriptionCommercial Merchandiser Refrigerator
Thermostat TypeDial
ThermostatYes

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL, ETL-Sanitation, NSF