Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WBB3133792

MPN #: DAR110A1WDD

Danby® Apartment Size Refrigerator, 11 Cu.Ft. Capacity, White

Product Description
Discover the styling and simplicity of Danby® Designer's white 11 cubic feet (311 L) all-fridge, perfect for small spacing living in a condo, apartment, or townhouse. Reduce your electricity bill and save on energy with this Energy Star® rated model. Cut down on clutter with four full-width and one half-width adjustable glass shelves, integrated door shelving, and tall bottle storage offering maximum storage versatility. Easily find your eggs, vegetables, or fruit with the bright interior lighting system. Store your groceries in the glass-covered vegetable crisper, and the mechanical thermostat is conveniently located for easy temperature control. Lastly, this stylish appliance features a single door with an integrated handle and a clever, reversible hinge that allows you to set it for right or left-handed opening.

Features:
  • 4 full width and 1 – 1/2 width adjustable glass shelves for maximum storage versatility
  • Integrated door shelving with tall bottle storage
  • Vegetable crisper and cover
  • Mechanical thermostat
  • Interior light
  • Scratch-resistant worktop
  • Integrated door handle
  • Reversible door hinge
  • 18-month warranty on parts and labor with in-home service


PRICE
$1,049.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth26 in
Height58-7/9 in
Weight130.1 lbs

Product Details

Body MaterialMetal
LightY
Door TypeReversible
Door SwingY
Adjustable ShelfY
Compressor TypeSingle Speed Reciprocating Compressor
Defrost TypeAutomatic/Frost Free
MaterialMetal
Number of Shelves5
Manufacturers Part NumberDAR110A1WDD
BrandDanby
Shelf TypeAdjustable Glass
ColorWhite
Handle TypeIntegrated Handle and a Clever Reversible Hinge
Capacity11 ft³
Door MaterialMetal
Number of Doors1
Voltage115 V
Package Quantity1
Thermostat TypeMechanical
Refrigerant TypeR600A

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA Listed