Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB1961994

MPN #: FF1532BSS

Summit Built In Freestanding Refrigerator, 3 Cu. Ft. Cap., Black

Product Description
Summit FF1532BSS - All-Refrigerator For Built-In Or Freestanding Use, 3 Cu. Ft., 15" Wide

Summit's selection of built-in undercounter refrigeration includes uniquely sized 15" wide units for a slim fit with user-friendly convenience.

The FF1532BSS is an auto defrost all-refrigerator in a slim 15" width. The front-breathing system allows built-in installation, while the fully finished black cabinet also allows freestanding use. This unit has a user reversible stainless steel wrapped door complete with a sleek handle. A factory installed lock offers added security.

Inside, the FF1532BSS includes adjustable glass shelves for easy storage. Two door shelves are perfect for holding beverages and condiments, while the floor is specially slotted to store wine bottles. LED lighting provides an attractive presentation inside the 3 cu. ft. interior. The digital thermostat features a readout in Celsius or Fahrenheit for easy and intuitive temperature control. This unit is ETL-S listed to NSF-7 commercial standards.

With ideal dimensions and advanced product features, the FF1532BSS is the perfect choice for unique kitchen spaces. This unit can be paired with the matching SCFF1537BSS all-freezer as a side-by-side set or combined with our StackRack.

Features:
  • Just under 15" wide for an easy fit, with a flush back design to save space
  • Flexible design allows built-in or freestanding use under counters
  • Reversible stainless steel wrapped door includes pro handle
  • Digital thermostat offers precise and convenient temperature control
  • Factory-installed lock provides security you can count on
Lock Options:
  • Extra Keys
Exterior Options:
  • Left Hand Door Swing
  • DL1 Temperature Logger
  • Latch
PRICE
$1,699.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-3/4 in
Depth22-3/4 in
Height34 in
Weight73 lbs
Freon1.27 oz
Inside Width Refrigerator12 in
Inside Depth Refrigerator17-5/8 in
Inside Height Refrigerator24-5/8 in

Product Details

Lock TypeYes
LightYes
Door SwingRHD
Adjustable ShelfYes
Number of Full Door Shelves1
Defrost TypeAutomatic
Number of Shelves3
Manufacturers Part NumberFF1532BSS
Reversible DoorYes
Number of Level Legs4
BrandSummit Appliance
Shelf TypeGlass
Energy Usage255.0 kWh/year
ColorWhite
Amperage1.4 A
Hertz60 Hz
Capacity3 ft³
Door MaterialStainless Steel
Voltage115 V
Thermostat TypeDigital
Refrigerant TypeR134a

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL, ETL-C, ETL-S