Summit -Built-In Undercounter All-Refrigerator, Front Lock, 32"H For ADA Counters
Write a Review
|
Questions & Answers (0)
Product Description
Summit Built-In Undercounterr All-Refrigerator, Front Lock, 32"H For ADA Counters
SUMMIT's commercially approved FF7LADACSS is an elegant all-refrigerator designed for built-in installation under lower ADA counters.With a width just under 24 inches, the FF7LALCSS is perfect for any tight space, with a 32 inch height to meet ADA guidelines. Designed for built-in or freestanding use, this unit is fully wrapped in stainless steel for a luxurious look with maximum durability. A curved towel bar handle in brushed stainless steel adds modern style with an easy-to-grab fit. A front-mounted lock is included. Inside, the FF7LADACSS uses automatic defrost to lower user maintenance. SUMMIT's unique "hidden" evaporator is set behind the rear wall, creating a seamless interior that's easy to clean with no tricky crevices to trap food. The generous storage capacity and flat door liner can accommodate large trays with dimensions of 19 1/2" x 16." A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience.User-friendly and energy efficient, the FF7LADACSS fits well in any commercial, home, or medical setting. Match it with a frost-free SCFF55ALCSS freezer for a complete side-by-side set.
SUMMIT's commercially approved FF7LADACSS is an elegant all-refrigerator designed for built-in installation under lower ADA counters.With a width just under 24 inches, the FF7LALCSS is perfect for any tight space, with a 32 inch height to meet ADA guidelines. Designed for built-in or freestanding use, this unit is fully wrapped in stainless steel for a luxurious look with maximum durability. A curved towel bar handle in brushed stainless steel adds modern style with an easy-to-grab fit. A front-mounted lock is included. Inside, the FF7LADACSS uses automatic defrost to lower user maintenance. SUMMIT's unique "hidden" evaporator is set behind the rear wall, creating a seamless interior that's easy to clean with no tricky crevices to trap food. The generous storage capacity and flat door liner can accommodate large trays with dimensions of 19 1/2" x 16." A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience.User-friendly and energy efficient, the FF7LADACSS fits well in any commercial, home, or medical setting. Match it with a frost-free SCFF55ALCSS freezer for a complete side-by-side set.
PRICE
$2,199.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/4 in |
| Depth | 23-1/4 in |
| Height | 32 in |
Product Details
| Lock Type | L (Single Key Lock) |
| Shelf Type | Glass |
| Body Material | "Stainless Steel, CSS" |
| Light | Yes |
| Amperage | 1.3 A |
| Door Swing | RHD |
| Adjustable Shelf | Yes |
| Capacity | 5.5 ft³ |
| Voltage | 115 V AC/60 Hz V |
| Defrost Type | Automatic |
| Number of Shelves | 3 |
| Thermostat Type | Dial |
| Manufacturers Part Number | FF7LWCSSADA |
| Reversible Door | Factory Reversible |
| Brand | Summit Appliance |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, ULC |