Add to list
Share
Print


Model #: WBB1926545
MPN #: FF64BXCSSTB
Summit Undercounter Built In-Freestanding Refrigerator 4.6 Cu. Ft. Stainless Steel
|
Questions & Answers (0)
PRICE
$2,121.00
was $2180.00Save $59.00 (2.71%)
Usually ships in 6 to 9 days
Summit FF64BXCSSTB - Built-in Undercounter All-Refrigerator, SS, 4.6 Cu. Ft, 23-1/2" x 23-5/8" x 34"
Summit's FF64B Series brings quality and convenience under the counter with a fully featured lineup of built-in all-refrigerators.
Sized with a convenient 24" footprint, the FF64BXCSSTB refrigerator can be used built-in or freestanding. It has a stainless steel wrapped cabinet and door. A curved towel bar handle in brushed stainless steel completes the look.
Inside, the FF64BXCSSTB utilizes frost-free operation with fan-forced cooling to ensure low maintenance and even temperature distribution. Recessed LED lighting offers an attractive yet efficient look. The digital thermostat makes it easy to manage the interior temperature. This unit includes adjustable glass shelves for flexible and spill-proof storage. The floor is specially slotted to hold bottles in place. Additional features include an open door alarm, high temperature alarm, and Sabbath mode setting that lets you disable some of the electrical elements during periods of observance.
The FF64BXCSSTB refrigerator is ETL-S listed to NSF-7 commercial standards. With its deluxe style and user-friendly features, this unit is the perfect choice for home or commercial kitchens. For a matching frost-free all-freezer, see the SCFF53BXCSSTB.
Features:
Summit's FF64B Series brings quality and convenience under the counter with a fully featured lineup of built-in all-refrigerators.
Sized with a convenient 24" footprint, the FF64BXCSSTB refrigerator can be used built-in or freestanding. It has a stainless steel wrapped cabinet and door. A curved towel bar handle in brushed stainless steel completes the look.
Inside, the FF64BXCSSTB utilizes frost-free operation with fan-forced cooling to ensure low maintenance and even temperature distribution. Recessed LED lighting offers an attractive yet efficient look. The digital thermostat makes it easy to manage the interior temperature. This unit includes adjustable glass shelves for flexible and spill-proof storage. The floor is specially slotted to hold bottles in place. Additional features include an open door alarm, high temperature alarm, and Sabbath mode setting that lets you disable some of the electrical elements during periods of observance.
The FF64BXCSSTB refrigerator is ETL-S listed to NSF-7 commercial standards. With its deluxe style and user-friendly features, this unit is the perfect choice for home or commercial kitchens. For a matching frost-free all-freezer, see the SCFF53BXCSSTB.
Features:
- Flexible design allows built-in or freestanding use in 24" wide spaces
- Recessed LED lighting offers attractive presentation of stored products
- Easy temperature management with a digital thermostat
- Fully wrapped stainless steel door and cabinet
- Commercially listed to NSF-7 standards
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.