Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Corepoint Scientific

Model # :WBB2274347

MPN #: PR041WWW-0

CorePoint Scientific General Purpose Freestanding Undercounter Refrigerator, 5 Cu.Ft.

Product Description
The General Purpose Freestanding Undercounter Refrigerator and Freezer are intended for general purpose applications only where precise temperature control and maintenance are not essential and there are no requirements for temperature alarms. The General Purpose Freestanding Undercounter Freezer features a manual defrost operating system to limit product-damaging temperature spikes found in auto defrost units. Periodic manual defrosting is required.

NOTE: Freestanding Models require 4" of clearance around the back and sides of the unit for proper ventilation.

Features:
  • 5 Cu. Ft. Capacity
  • One solid swing door, right hinged
  • White powder-coated steel exterior and interior
  • Mechanical thermostat
  • Adjustable operating temperature range: 0°C to 10°C
  • Recessed door handle
  • Probe access port (3/8")
  • White cabinet door
  • Cycle defrost refrigerator
  • Levelling legs
  • High density urethane foam cabinet and door insulation
  • Keyed door lock
  • Magnetic door gasket for positive seal
  • HFC- Free refrigerant (R600a)
  • One year parts and labor warranty
  • UL/C-UL listed


PRICE
$1,135.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20-1/4 in
Depth21-3/4 in
Height32-1/4 in

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Number of Adjustable ShelvesYes (2 Adj./ 1 Fixed)
Door TypeSolid
Door SwingRHD
Defrost TypeCycle
Chamber Color FamilyWhite
Number of Shelves3
Phase1PH
Manufacturers Part NumberPR041WWW-0
BrandCorepoint Scientific
TypeMedical and Lab Refrigerator
ColorWhite
Hertz60 Hz
CastersNo
Temperature Range0 to 10 °C
StyleUndercounter
Capacity5.0 ft³
Number of Doors1
Voltage115 V
DescriptionGeneral Purpose Undercounter Refrigerator
Door StyleSwing Door
Refrigerant TypeR600a

Warranty

Warranty1 Year Parts and Labor

Compliance & Certifications

CertificationsUL/C-UL Listed
ADA CompliantNo