DoALL Vertical Contour Band Saw, 20" x 13" Cutting Capacity, 360V, 3 HP, 3-Ph.
Write a Review
|
Questions & Answers (0)
Product Description
The DoALL 2013-V3 vertical contour band saw features variable frequency AC inverter drive controls that start the motion of the band wheels slowly to reduce mechanical shock and increase drive train life, plus a dynamic braking function that rapidly stops motion when power is shut-off. The 2013-V3 upright metal cutting band saw is among the most versatile 20" x 13" (508x330mm) sawing machines on the market today.
PRICE
$16,369.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 47 in |
| Height | 83 in |
| Weight | 1250 lbs |
| Bed Height | 13 in |
| Blade Length | 41-3/16 in in |
| Blade Width | 1/8-1 in |
| Vertical Worktable | 13 in |
| Round at 90° | 13 in |
| Table Size (L x W) | 26 x 26 in |
| Blade Size | 1/8-1 W X 154”L in |
| Throat Depth | 20 in |
| Cutting Capacity 90° | 13 in |
| Cutting Capacity | 20 x 13IN in |
| Cutting Capacity Rectangle 90° | 20W x 13”H in |
| Floor Space Required | 54" x 45" x 82” |
Product Details
| Motor Voltage | 460V V |
| Phase | 3 |
| Manufacturers Part Number | 2013-V3 |
| Motor Horsepower | 3 HP |
| Speed | 30-5500 ft/min |
| Brand | DoAll |
| Type | Manual |
| Amperage | 5.3 A |
| Hertz | 60 Hz |
| Style | Vertical |
| Voltage | 460 V |
Warranty
| Warranty | 1 year parts warranty; optional 10 year parts & labor available |