Ready America® Large Dog Evacuation Kit, 31 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Dogs are apart of the family too, and just like the rest of your family, they need to be prepared for emergencies & evacuations!
PRICE
$74.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 14 in |
| Height | 7 in |
| Weight | 6 lbs |
Product Details
| Type | Dog Evacuation Kit |
| Number of Pieces | 31 |
| Color | Red |
| Closure Type | Zipper |
| Material | Nylon |
| Description | Large Dog Evacuation Kit |
| Person Count | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | 77155 |
| Brand | Ready America |