Innovera® BLF22W Blackout Privacy Filter for 22" Widescreen LCD Monitors
Write a Review
|
Questions & Answers (0)
Product Description
Helps ensure the privacy of on-screen data on your notebook or LCD monitor. Microlouver technology creates a narrow viewing angle. Image is only visible to those directly in front of the screen; side view is black. It also reduces glare, increases contrast and protects the delicate monitor surface from damage. Overlays monitor surface for a built-in look. Includes microfiber cleaning cloth.
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-11/16 in |
| Depth | 1/16 in |
| Height | 11-11/16 in |
| Weight | 0.8 lbs |
| Fits Monitor Size | 22 in |
Product Details
| Type | Privacy Filter |
| Color | Black |
| Device Supported | Monitor |
| Description | Blackout Privacy Filter |
| Package Quantity | 1 |
| Features | Frameless |
| Manufacturers Part Number | BLF22W |
| Aspect Ratio | 16:10 |
| Widescreen | Yes |
| Brand | Innovera |
Warranty
| Warranty | 1 yr |