Fire Hose & Hydrant Adapters
Price
Material
Brass
Fitting Type
Caps and Plugs
Connection Size
2-1/2 in
Connection Style
Female
Fire Hose Female/Male Reducer Adapter - 2-1/2 In. NH Female X 3/4 In. GH Male - Brass
Material
Brass
Fitting Type
Female x Male
Connection Size
2-1/2 x 3/4 in
Connection Style
Female x Male
Material
Brass
Fitting Type
Double Male
Connection Size
1-1/2 x 1-1/2 in
Connection Style
Male x Male
Fire Hose Female/Male Reducer Adapter - 4 In. NH Female X 2-1/2 In. NH Male - Brass
Material
Brass
Fitting Type
Female x Male
Connection Size
4 x 2-1/2 in
Connection Style
Female x Male
Material
Plastic
Fitting Type
Caps and Plugs
Connection Size
2-1/2 in
Color
Red
Material
Rubber
Color
Black