- Manufactured under strict ISO 9002 standards.
- Highest fire rated safes in their class.
- Combined "B" rate burglary resistance.
- Protects precious documents and valued treasures.
- Inside Capacity: 19,255 cu. In.
- Locking Drawer and 2 Shelves
- Batteries can be changed from the outside so that safe does not require access if batteries fail.
- Uses 1 9V Battery Note: Batteries Not Included
Wilson Safe Fire Safe 130REH Electronic Lock - 30-1/2"W x 25-1/2"D x 56-3/4"H, GrayR
Write a Review
|
Questions & Answers (0)
Product Description
Wilson Safe Fire Safe 130EH Electronic Lock - 30-1/2"W x 25-1/2"D x 56-3/4"H, Gray
PRICE
$1,999.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30-1/2 in |
| Depth | 25-1/2 in |
| Height | 56-3/4 in |
| Inside Width | 23-1/2 in |
| Inside Depth | 17-1/4 in |
| Inside Height | 47-1/2 in |
| Weight | 767 lbs |
Product Details
| Lock Type | Electronic Keypad Lock |
| Type | Fire Safe |
| Number of Adjustable Shelves | 2 |
| Color | Gray |
| Drawer Material | Metal |
| Door Type | Right HInged Door |
| Number of Drawers | 1 |
| Capacity | 11.14 ft³ |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 130REH |
| Brand | Wilson Safe |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | 120 Min. @ 1830°F |
| Certifications | SP Certified |