First Aid 16 Unit Empty Plastic Case, 740MTP
|
Questions & Answers (0)
Product Description
16 Unit plastic kit is manufactured by using polypropylene. It has a flexible hinge of plastic that is molded into the kit to hang on a wall. Perfect use is for a first aid kit.
CLEARANCE PRICE
$2.93was $15.75
Save $12.82 (81%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 4 in |
| Depth | 4 in |
| Height | 6 in |
| Weight | 0.6 lbs |
| Size | 9" x 4" x 6" |
Product Details
| Type | First Aid Kit Refill |
| Number of Pieces | 1 |
| Color | White |
| Material | Plastic |
| Description | First Aid Box Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 740MTP |
| Brand | Medique Products |