Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB3154330

MPN #: 91481-001

First Aid Only® Critical Essential Bleeding Control Kit, 1-24 Persons, 9 Pieces, Plastic Case

Product Description
This bleeding control kit contains the critical essentials for treating limb and chest wounds. The included windlass tourniquet and chest seals empowers bystanders with the lifesaving tools to help save a life in the critical first minutes of a bleeding emergency. The clear, plastic pouch is easily identifiable, lightweight, and mobile for efficient travel to the trauma site. The critical essential kit is ideal for a supplement to a first aid kit, and for high risk environments such as workshops, construction sites, and remote worksites.

Features:
  • Essential solution provides critical tools including bleeding control instructions, a marker to indicate tourniquet application time, nitrile gloves, and trauma bandages
  • Includes: (1) Windlass Tourniquet, (2) Chest Seals, (1) Bleeding Control Instructions, (1) Hema-Seal Trauma Dressing, (1) Marker, (2) Nitrile Exam Gloves, (1) Trauma Pad, 5" x 9"
  • Included chest seals preserve lung function for critical puncture chest wounds
  • Number of Pieces: 9
  • Employee Count: 1-24


PRICE
$48.95

Min. purchase quantity is 2
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Depth2 in
Height9 in
Weight0.6 lbs

Product Details

TypeBleeding Control Kit
Number of Pieces9
ColorMulti-colored
Package Quantity1
DescriptionBleeding Control Kit For Limb & Chest Wounds
Person Count1-24
Manufacturers Part Number91481-001
Case MaterialPlastic
BrandFirst Aid Only