The 25 Person OSHA first aid kit in a plastic, weatherproof case Contents 68 pieces. The kit contents meet OSHA standards and are sufficient to treat up to 25 people. The kit comes in plastic weatherproof case to keep contents free of moisture and dust. The storage case has two latches to keep the case closed and a handle to facilitate transportation to the site of an injury. The case also includes mounting holes in the handle for mounting the case on a wall or other flat vertical surface.
Features:- Best used in worksites, construction sites, fleet vehicles, sporting venues
- Compact and portable in a weatherproof, type III plastic case
- Keeps you OSHA compliant with essential first aid supplies
- First aid supplies are efficently packed to provide easy access during an emergency
Kit Contents:| (6) Packets of burn cream | (1) Triangular bandage |
| (6) Packets of triple antibiotic ointment | (2) Pairs of exam gloves |
| (10) Antiseptic wipes | (4) 3" x 3" Sterile gauze pads |
| (1) 2" x 3" Woven patch | (32) Adhesive strips |
| (1) 1/2"W Adhesive tape roll | (1) Instant cold pack |
| (1) 5" x 9" Wound pad | (1) First Aid guide |