First Aid Only® 36 Unit Plastic Transportation First Aid Kit w/Grid Label, 221 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Keep your vehicle ANSI B complaint with this unitized first aid kit. Containing all the required components to maintain ANSI A 2021 and OSHA compliance, this kit is perfect to keep in fleet vehicles to stay compliant on the move. Included internal grids detail all required supplies, make reordering and staying compliant easy. Durable plastic case mounts inside the vehicle, or stores with convenient handle for grab and go to the injury site. Expertly designed for fleet vehicles, trucks, and mobile worksites
PRICE
$149.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
Product Details
| Type | First Aid Kit |
| Number of Pieces | 221 |
| Class | B |
| Package Quantity | 1 |
| Description | ANSI B First Aid Kit |
| Color | White |
| Person Count | 50 |
| Manufacturers Part Number | 91550 |
| Case Material | Plastic |
| Brand | First Aid Only |
Compliance & Certifications
| Certifications | ANSI 2021 |