Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB3220372

MPN #: FA-462

First Aid Only® Deluxe Emergency Preparedness Kit, 223 Pieces, Fabric Case

Product Description
This deluxe survival first aid kit is ideal for small wounds and injuries that can happen anywhere. Deluxe Bulk Nylon Soft Fabric Survival Carrying Case. Includes bandages, butterfly wound closures, medications, water, a sleeping bag and more. obtains essential first aid supplies in removable zip up pouch for wounds, cuts, scrapes, sprains, eye injuries, and burns along with emergency supplies, food and water for 24 people. Food and water have 5 year shelf life. Durable ballistic nylon construction. Whatever comes your way -you're ready. Our first aid supplies are combined with basic survival components in this truly comprehensive kit. The 223-pieces have been thoughtfully chosen and arranged in a durable, ballistic nylon carry case. Dimensions: 12" x 7-1/2" x 2-1/2"

Features:
  • See through plastic allows you to see the contents in a hurry
  • Compact in size so you can throw it in your backpack or keep it in your office drawer or your kitchen cabinet or car trunk
  • Includes over the counter medications


PRICE
$209.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Depth12 in
Height4 in
Weight5 lbs

Product Details

TypeEmergency Kit
Number of Pieces223
ColorBlack
Package Quantity1
DescriptionEmergency Preparedness Kits
Person Count1 - 2
Manufacturers Part NumberFA-462
Case MaterialNylon
BrandFirst Aid Only