Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB3220360

MPN #: 91146

First Aid Only® Large Enhanced First Responder Bag, 168 Pieces, Fabric Case

Product Description
This bulk first responder emergency response nylon fabric duffle bag is ideal for a jobsite where a major wound may occur and you need help until help arrives. Includes hema seal trauma pads, gauze, nitrile gloves, bandage wraps, emergency blanket, CPR Face Shield, burn care and more to help with immediate treatment. This kit holds 168 pieces.

Features:
  • Enhanced contents to treat Bleeding Control and Burn injuries with multiple tourniquets and Burn Dressings
  • Main compartment has removable divider and pocket to customize organization
  • 100 denier cordura semi-rigid bag featuring a handle, shoulder strap and side pockets
  • The lid has zippered pouch, buckle closure and business card holder


PRICE
$249.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/2 in
Depth15 in
Height9-1/2 in
Weight6 lbs

Product Details

TypeFirst Responder Bag
Number of Pieces168
ColorRed
Package Quantity1
DescriptionEnhanced First Responder Bag
Person Count1 - 2
Manufacturers Part Number91146
Case MaterialFabric
BrandFirst Aid Only