Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB3130175

MPN #: 91389

First Aid Only® Vehicle Headrest Kit, 93 Pieces

Product Description
Be prepared to treat first aid emergencies from your work vehicle with the Vehicle Headrest First Aid Kit. The vehicle headrest kit adapts to work vehicles and secures to a vehicle headrest with a low-profile design that stays out of the way while entering and exiting the vehicle.

Features:
  • Mounts onto vehicle headrest for high visibility and easy access to supplies from any location in the vehicle
  • Low profile design stays out of the way when entering or exiting vehicle
  • Dual pull handles provide access from either direction when mounted
  • Contains 93 basic first aid including severe bleeding control components

Contents:
  • Rescue Blanket
  • Adhesive Fabric Bandages, 1" x 3"
  • Nitrile Gloves Bagged
  • Fingertip Fabric Bandages
  • Bandage Shears, 5.75"
  • Knuckle Fabric Bandages
  • Sterile Gauze Pads, 4" x 4"
  • Triangular Bandage
  • Conforming Gauze, 4" x 4yds
  • Penlight
  • Trauma Pad, 5" x 9"
  • BZK Wipes
  • Sterile Eye Pads
  • Antibiotic Ointment
  • CPR Face Shield
  • 4" Compress Bandage


  • PRICE
    $60.95

    Min. purchase quantity is 2
    2
    2
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width3-3/4 in
    Depth10-1/2 in
    Height9-1/2 in
    Weight1 lbs

    Product Details

    TypeVehicle First Aid Kit
    Number of Pieces93
    Package Quantity1
    Person Count24
    Manufacturers Part Number91389
    Case MaterialFabric
    BrandFirst Aid Only