Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pac-Kit

Model # :WBB3220266

MPN #: 96016

Pac-Kit® Medium Pet First Aid Kit, 38 Pieces, Fabric Case

Product Description
The Pac-Kit® Pet First Aid Kit, your essential companion for pet emergencies. With 38 comprehensive pieces, including tick removal tools, saline wound wash, and hydrogen peroxide for vomiting induction, it's designed to keep your furry friend safe and healthy. Packaged in a hi-visibility orange soft-sided zippered case with individual pockets, this kit keeps supplies neatly organized and easy to locate. Its compact size makes it perfect for hiking, camping, or everyday activities, ensuring you're prepared for any pet emergency. With two individual compartments for easy access, the Pac-Kit® Pet First Aid Kit is your go-to solution for keeping your pet happy and healthy on the go.

Features:
  • Pet Emergency Essentials: In addition to comprehensive first aid supplies, the 38 Piece Kit includes tick removal, saline wound wash and hydrogen peroxide to induce vomiting
  • Since the early 1800s, the Pac-Kit® Medical brand, pioneered first aid technology. Trusted by renowned explorers like Theodore Roosevelt, Pac-Kit® first aid kits and supplies conquered new frontiers across continents, proving their resilience in diverse environments. Rooted in exploration and innovation, Pac-Kit® Medical has been a beacon of first aid since the 19th century


PRICE
$29.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-1/4 in
Depth2-5/16 in
Height5-1/2 in
Weight1 lbs

Product Details

TypePet First Aid Kit
Number of Pieces38
ColorOrange
Package Quantity1
DescriptionPet First Aid Kit
Person Count1 - 2
Manufacturers Part Number96016
Case MaterialFabric
BrandPac-Kit