Little Giant® Fixed Height Pallet Stand, 42" x 48", Solid Deck
Write a Review
|
Questions & Answers (0)
Product Description
All-welded pallet dolly with raised 30" deck height to lessen bending and back strain. 6" swivel casters with phenolic wheels. All-welded construction with durable gray powder coated finish.
PRICE
$939.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49-1/2 in |
| Width | 42 in |
| Height | 30 in |
| Weight Capacity | 3600 lbs |
| Weight | 148 lbs |
| Wheel Diameter | 6 in |
| Deck Height | 30 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Solid Deck Caster Style Pallet Dolly |
| Color | Gray |
| Caster Type | (2) Swivel, (2) Rigid |
| Wheel Type | 4 Swivel |
| Handle Type | No Handle |
| Material | Steel |
| Deck Type | Solid Deck |
| Package Quantity | 1 |
| Manufacturers Part Number | PDFS-4248-6PH |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |