Meiji Techno FL150/115 Power Supply Halogen Light Source, 115V AC
Write a Review
|
Questions & Answers (0)
Product Description
This unit offers safe and hassle-free operation and mates securely with standard FL150/115 microscopy light guides, eliminating adapters. The MI-150 delivers 350,000 foot candles of high-intensity, cold light illumination when coupled with any of our fiber optic light guides. Standard FL150/115 provides a lamp life of over 200 hours at full intensity. This unit is available separately or as part of a complete fiber optic illumination system.
PRICE
$1,149.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/4 in |
| Width | 8-5/16 in |
| Height | 5 in |
| Weight | 9 lbs |
Product Details
| Type | Microscope Accessories |
| Color | Beige |
| Power Supply | 115V AC |
| Accessory Type | Illuminator |
| For Use With | EM Series Microscopes |
| Light Source | 21V/150W Quartz Halogen Lamp |
| Material | Plastic/Cast Aluminum Alloy |
| Description | Power Supply Halogen Light Source |
| Package Quantity | 1 |
| Manufacturers Part Number | FL150/115 |
| Brand | Meiji Techno |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | UL Listed, CSA and CE Approved |