Aprilaire® Whole Home Dehumidifier, 120V, 100 Pints
Write a Review
|
Questions & Answers (0)
Product Description
The Aprilaire® E100 Dehumidifier is perfect for a wide range of applications including whole-home dehumidification and control of moisture in basements and crawl spaces. The E100 removes up to 100 pints of water per day. The model E100 can also be programmed to circulate air, which evens out relative humidity levels and temperature in the treated space, eliminating variations in the environment. This product has a 5 year limited warranty.
Sized for homes up to 5,500 square feet
Built-in automatic digital control with display
Top or end air discharge orientation
Backdraft damper at outlet
R32 refrigerant
Corrosion-resistant aluminum coils
8' power cord
3/4" MNPT threaded drain connection with threaded barbed fitting included
PRICE
$2,349.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 27-1/2 in |
| Height | 15 in |
| Weight | 70 lbs |
| Cord Length | 8 ft |
| Area Of Coverage | 5500 ft² |
| Outlet Diameter | 10 in |
| Inlet Diameter | 10 in |
Product Details
| Pints/Day Dehumidification | 100 |
| Continuous Drain Operation | Tes |
| Min Temperature | 50 °F |
| Display | Digital |
| AHAM Rated Capacity @ 80°F/60% Rh | 100 pt |
| Number of Speeds | 1 |
| Max Temperature | 104 °F |
| Refrigerant | R32 |
| Manufacturers Part Number | E100 |
| Brand | Aprilaire |
| Type | Large Room Dehumidifier |
| CFM | 280 CFM |
| Color | Gray |
| Amperage | 6.7 A |
| Hertz | 60 Hz |
| Temperature Range | 50° - 104°F |
| Voltage | 120 V |
| Control | Electronic |
| Air Filter | Washable Merv 8 |
| Features | Humidistat |
| Decibels | 55 |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL & cETL |