Water & Gas Supply Hoses
Type
Length
Material
Height
Color
Price
Fluidmaster B1F16 Faucet Supply 3/8 In. Compression X 1/2 In. I.P. Straight X 16 In. - Braided SS
Length
16 in
Material
Stainless Steel
Package Quantity
1
Inlet Connection Type
Compression
Fluidmaster B6W72 Dishwasher Water Supply Connector 3/8 In. Compression X 72 In - Braided SS
Length
72 in
Material
Stainless Steel
Package Quantity
1
Inlet Connection Type
Compression
Fluidmaster B6F12 Faucet Supply 3/8 In. Compression X 3/8 In. Compression X 12 In. - Stainless Steel
Length
12 in
Material
Stainless Steel
Package Quantity
1
Inlet Connection Type
Compression
Fluidmaster B1F20 Faucet Supply 3/8 In. Compression X 1/2 In. Compression X 20 In. - Braided SS
Length
20 in
Material
Stainless Steel
Package Quantity
2
Inlet Connection Type
Compression
Fluidmaster B9WM60 Washing Machine Supply 3/4 In. F.H.T. X 3/4 In. F.H.T. X 60 In. - Stainless Steel
Length
60 in
Material
Stainless Steel
Package Quantity
1
Inlet Connection Type
F.H.T.
Length
20 in
Material
Stainless Steel + PV + Lead Free Brass
Package Quantity
1
Inlet Connection Type
FIP