MSA® High-Pressure 45-Min. Carbon Cylinder, Kevlar Harness G1 Facepiece, 4-Pt. Kevlar Harness
Write a Review
|
Questions & Answers (0)
Product Description
High-pressure 45-min. low-profile carbon cylinder, Kevlar harness with shoulder and lumbar pads, no chest strap, meta cylinder band, medium G1 Facepiece with 4-pt. Kevlar head harness, hard case included
PRICE
$5,069.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Standard |
Product Details
| Type | SCBA |
| Material | Carbon |
| Package Quantity | 1 |
| Description | High-Pressure Cylinder, Kevlar Harness, Medium Facepiece |
| Intrinsically Safe | Yes |
| Series | G1 |
| Manufacturers Part Number | 10215808 |
| Operating Time | 45 Min |
| Cartridges Included | No |
| Brand | MSA Safety |
Compliance & Certifications
| Certifications | NIOSH |