Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Transmission Jacks

Transmission jacks are specialized tools designed to safely lift, lower, and support vehicle transmissions during maintenance and other automotive tasks. Heavy duty transmission jacks offer stability and precise maneuvering, making transmission handling efficient and secure. Swivel casters provide mobility and positioning, allowing easy transportation in auto shops and other industrial work settings. Rams, integral components of these jacks, enable the smooth transmission transfer from the jack to the work table.
35 Results
American Forge & Foundry Transmission Jack

American Forge & Foundry Transmission Jack

CompareImageDescriptionHeightWidthCapacityMax HeightLow HeightModel #Price
American Forge & Foundry Low Profile Transmission Jack, 1,000 lbs Capacity
Low Profile Transmission Jack
6-7/8 in
19-3/4 in
1000 Lbs.
31-3/4 in
6-7/8 in
WBB3125257$799.00
American Forge & Foundry Transmission Jack, 4,400 Capacity Lbs.
Heavy Duty Transmission Jack
8-1/2 in
26 in
4400 Lbs.
34 in
8-1/2 in
WBB2428182$2,399.00
American Forge & Foundry Low Profile Transmission Jack, 3,000 lbs Capacity
Low Profile Transmission Jack
8-11/16 in
28-5/16 in
3000 Lbs.
37 in
8-11/16 in
WBB3125259$1,999.00
American Forge & Foundry Low Profile Transmission Jack, 2,000 lbs Capacity
Low Profile Transmission Jack
5-7/8 in
18-1/4 in
2000 Lbs.
30-3/4 in
5-7/8 in
WBB3125258$1,229.00
American Forge & Foundry Air Assist Telescoping Transmission Jack, 1,100 Capacity Lbs.
Telescopic Hydraulic Transmission Jack with Air
37 in
28 in
1100 Lbs.
78 in
37 in
WBB2428173$1,329.00
American Forge & Foundry Transmission Jack, 1,100 Capacity Lbs.
Telescopic Transmission Jack
45 in
23 in
1100 Lbs.
71 in
45 in
WBB2428180$999.00
American Forge & Foundry Manual Telescoping Transmission Jack, 1,100 Capacity Lbs.
Telescopic Manual Transmission Jack
37 in
28 in
1100 Lbs.
78 in
37 in
WBB2428179$1,329.00
American Forge & Foundry Transmission Jack, 450 Capacity Lbs.
Transmission Jack
-
-
450 lbs.
22-1/2 in
7-1/4 in
WBB2428115$359.95
American Forge & Foundry Fuel Tank Adapter, 80 Capacity Lbs.
Fuel Tank Adapter
19-3/4 in
15 in
80 Lbs.
31-3/4 in
19-3/4 in
WBB2428116$455.95
American Forge & Foundry Manual Telescoping Transmission Jack, 1 Ton
Telescopic Manual Transmission Jack
37 in
28 in
1 Ton
76 in
37 in
WBB2428172$1,299.00
Showing 1-10 of 12 results
Motorcycle Scissor Jack

Motorcycle Scissor Jack

Sunex Transmission Jack

Sunex Transmission Jack

Omega Transmission Jack

Omega Transmission Jack

OTC Transmission Jack

OTC Transmission Jack

Hein-Werner Transmission Jack

Hein-Werner Transmission Jack

Shinn Fu America Jack Stands

Shinn Fu America Jack Stands