3 Ton Turbo Lifter Garage Jack
Gaither 3 Ton Turbo Lifter Garage Jack
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Low Height | 5 1/8 in |
| Max Height | 19 1/4 in |
Product Details
| Capacity | 3TONS |
| Package Quantity | 1 |
| Description | 3 Ton Turbo Lifter Garage Jack |
| Manufacturers Part Number | G420303 |
| Brand | Gaither |
Related Products
AME International Portable Air Hydraulic Jack - B25-2 is easy to operate, the handle can be used for carrying, lifting, lowering and maneuvering. Product Features: Low minimum height of only 6.38 in and low weight of only 60 lb Handy design - no loose tubes, handles or valves Hard chromium plated piston rod for long life Built-in safety overload valve Hand-operated dead-man's control for optimum safety whilst lifting and lowering Transport locking device / wall bracket for both van and workshop (Option) With 2 extensions (1.97/3.94 in)
Innovative design of Magic Lift offers a quick lift for professional performance Universal joint release mechanism provides precision control of load descent in any handle position Exclusively designed breather plug eliminates air in the hydraulic system, optimizing jack performance Wide stance and low center of gravity provide optimum stability under load stress Heavy gauge rolled side frames resist twisting A built-in by-pass device protects hydraulic system from over pumping damage
Lifting trucks, trailers, and buses by the axle, differential or frame. Dual piston action provides speed to contact and power to lift. Long chassis for hard to reach points. 56" Long handle adjusts to three pumping positions. T-handle with release knob for exact positioning of load. Sealed hydraulic unit keeps out grit, grime and moisture. Large 8-1/2" full swivel saddle and ball bearing caster make positioning easy. 20-1/2" Wheel width. Two year limited manufacturers warranty.
Product Features: Very low minimum height of only 3.15 in Wide and robust frame made of high-strength steel Fitted with quick-lift pedal for easy reach of lifting point Precise and safe control whilst lowering Manual dead man's release for optimum safety when lowering Built-in safety overload valve Noiseless wheels incorporating a polyurethane central O ring offers maximum surface protection Ergonomically designed handle ensuring positive and safe operation
Features and Benefits Meets all 5 ASME PASE-2019 safety standards for service jacks. Backed by OTC Limited Lifetime warranty. 3-ton capacity Lifting range: 2.95" - 20" Saddle: 4" dia., steel crown Frame height: 6.1" Handle length: 46-1/4" with padded lower section Floor space: 13.5" x 28.5" Casters: 4; 2.4" front fixed (2), 2.4" rear swivel (2) Durable steel construction Dual pump design provides quick lift with load Clear multi-lingual safety and capacity markings Pad on handle protects vehicle finish Limited Lifetime Warranty The LDJ3-A 3-Ton Service Jack from OTC has a low-profile, ...