Kroil® Floway Industrial Cleaner & Degreaser, Solvent Scent, 13 oz. Aerosol Can - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Floway contains a powerful grease-cutting solvent that penetrates, dissolves and removes grease, tar, ink, asphalt, oil, dirt, crud, grime, carbon and gunk.
PRICE
$264.00 Sold in packages of 12 / $22.00 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.8 lbs |
| Size | 13 oz |
Product Details
| Type | Cleaner & Degreaser |
| Scent | Solvent |
| Size Type | 13 oz. Aerosol Can |
| Helps Remove | Grease, Tar, Ink, Asphalt, Oil, Dirt, Crud, Grime, Carbon, Gunk |
| Package Quantity | 12 Cans |
| Description | Industrial Cleaner & Degreaser |
| Color | Clear |
| Manufacturers Part Number | FL132 |
| For Use With | Manufacturing, Maintenance, Repair, Operations, Automotive, Transportation |
| Brand | Kroil |