Liquidynamics Fluid Extractor, 8 Gallon, Air Pressure To Empty - 24224R
Write a Review
|
Questions & Answers (0)
Product Description
This compact fluid extractor has an eight gallon tank capacity with a suction capacity of up to 5 gallons. Vacuum charge is
easily monitored by a vacuum gauge while tank level is visible via a sight gauge. Once the maximum fluid level is reached, used fluid can be quickly emptied by pressurizing the tank with approximately 10 PSI of shop air.
PRICE
$485.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 |
| Width | 15 in |
| Height | 37 in |
| Weight | 36 lbs |
| Discharge Hose Length | 6 ft. |
| Discharge Hose Diameter | 3/4 |
| Wheel Size | 7 in. |
| Hose Diameter | 3/4 in |
| Hose Length | 6 ft |
Product Details
| Wheels | Ball Bearing |
| For Use With | Automobiles, Trucks, Tractors, Farm Machinery, Marine Engines, Forklifts |
| Operating Temperature | 104°F – 140°F |
| Material | Steel |
| Handle | Padded |
| Manufacturers Part Number | 24224R |
| PSI | 7 to 10 psi |
| Pump Type | Pressurized |
| Built In Drain | Y |
| Brand | Liquidynamics |
| Color | White |
| Spout Type | Ball Valve |
| Evacuation Method | Air Pressurized Discharge |
| Style | 90 Degree Tube |
| Capacity | 8 gal |
| Description | Fluid Extractor |
Warranty
| Warranty | 1 yr |