- 7' suction hose
- 10' evacuation hose
- Easy-to-read vacuum gauge
- 7" wheels for easy handling
- Sight tube for suction probes
- Hose guard keeps suction hose from crimping
- 4" swivel casters and 6" wheels
JohnDow Steel 20-Gallon Fluid Evacuator - JDI-20EV
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,049.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 |
| Width | 18 in |
| Height | 40 in |
| Wheel Diameter | 3 & 7 in |
| Wheel Size | 3 & 7 |
| Hose Diameter | 3/4 in |
| Hose Length | 8 ft |
Product Details
| Evacuation Method | Air Pressurized Evacuation |
| Capacity | 20 gal |
| Material | Steel |
| Operating Pressure | 10PSI |
| Description | Fluid Extractor |
| Manufacturers Part Number | JDI-20EV |
| PSI | 10 psi |
| Brand | John Dow Industries |