What's included:
- Multimeter
- Clamp Meter
- Test Leads
- Magnetic Meter Hanger
- 9 V Battery
- Carrying Case
Product Details
| Manufacturers Part Number | FLUKE-117/323 KIT |
| Type | Multimeter, Clamp Meter |
| Voltage Range | 600.0 mV to 600 V |
| AC Voltage | 0.1 V - 600 V |
| Brand | Fluke Electronics |
| Voltage Rating | 600 V |