Fluke 287 True-RMS Electronics Logging Multimeter with TrendCapture
Write a Review
|
Questions & Answers (0)
Product Description
FLUKE-287
The Fluke 287 True-rms Electronics Logging Multimeter with TrendCapture quickly documents design performance and graphically displays what happened. Its'€™ unique logging and graphing capabilities mean you no longer need to download logged readings to a PC to detect a trend. The Fluke 287 packs more accuracy and convenience into a handheld multimeter than ever before, putting more problem solving power in your hands. It is the ultimate handheld tool for demanding applications that require high-precision. Be sure to also check out the Fluke 289 True-rm Industrial Logging Multimeter with TrendCapture designed for industrial professionals.
The Fluke 287 True-rms Electronics Logging Multimeter with TrendCapture quickly documents design performance and graphically displays what happened. Its'€™ unique logging and graphing capabilities mean you no longer need to download logged readings to a PC to detect a trend. The Fluke 287 packs more accuracy and convenience into a handheld multimeter than ever before, putting more problem solving power in your hands. It is the ultimate handheld tool for demanding applications that require high-precision. Be sure to also check out the Fluke 289 True-rm Industrial Logging Multimeter with TrendCapture designed for industrial professionals.
PRICE
$979.00
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Multimeter |
| Voltage Range | 50.0 mV, 500.0 mV, 5.0 V, 50.0 V, 500.0 V, 1000.0 V |
| DC Voltage | 0 V to 1000 V |
| Manufacturers Part Number | FLUKE-287 |
| AC Voltage | 0 V to 1000 V |
| Brand | Fluke Electronics |
| Voltage Rating | 1000 V |