Fluke 28 II True-RMS Rugged IP 67 Industrial Digital Multimeter
|
Questions & Answers (0)
Product Description
FLUKE-28II
The 27 II digital multimeter define a new standard for operating in harsh conditions with the features and accuracy to troubleshoot most electrical problems. Both meters have IP 67 (waterproof and dustproof) rating, MSHA approvals (pending), extended operating temperature range of -15C to +55C (5F to 131F, -40C for up to 20 minutes) and 95 % humidity, and have been designed and tested to withstand a 3 m (10 ft) drop.
The 27 II digital multimeter define a new standard for operating in harsh conditions with the features and accuracy to troubleshoot most electrical problems. Both meters have IP 67 (waterproof and dustproof) rating, MSHA approvals (pending), extended operating temperature range of -15C to +55C (5F to 131F, -40C for up to 20 minutes) and 95 % humidity, and have been designed and tested to withstand a 3 m (10 ft) drop.
PRICE
$909.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | FLUKE-28II |
| Type | Multimeter |
| Voltage Range | 0.1mV - 1000 V |
| AC Voltage | 0.1 mV to 1000 V |
| Brand | Fluke Electronics |
| Voltage Rating | 1000 V |