Fluke 115 True RMS Digital Multimeter, CAT III 600 V safety rated
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | FLUKE-115 |
| Type | Multimeter |
| Voltage Range | 6 V, 60 V, 600 V |
| AC Voltage | 600.0 mV to 600 V |
| Brand | Fluke Electronics |
| Voltage Rating | 600 V |
Related Products
The R5077 Multimeter is capable of measuring AC/DC voltage and current, frequency, resistance, capacitance, and temperature. Built with a non-contact voltage detector, this instrument ensures added safety and convenience, while its rugged, double-molded plastic housing provides durability in various environments. Features: Diode check and continuity functions Relative and data hold functions Backlit LCD and low battery indicator CAT III. 600V safety rating Ideal Applications for the REED R5077 Troubleshooting electrical systems in residential, commercial, and industrial settings ...
The Fluke® 179 ESFP True RMS Digital Multimeter has the features needed to repair most electrical and electronic problems. This meter is simple and easy to use, and has significant improvements over Fluke®'s original 70 Series, including True-RMS, more measurement functions, conformance to the latest safety standards, and a much larger, backlit display. Features: 179 True RMS measurements Manual and automatic ranging Display Hold and Auto Hold Frequency, capacitance, resistance, continuity and diode test Min/Max/Average records signal fluctuations Closed case calibration through front ...
The Fluke® 117PRV240 True-RMS AC/DC Electrician's Multimeter with Compact Portable Safety Proving Unit Combo Kit has the features and functions that professional electricians need to get the job done. This meter is ideal for demanding settings, like commercial buildings, hospitals and schools. Its compact design makes it easy to hold and use one-handed. Integrated VoltAlert Technology allows testing for non-contact voltage directly from the meter, which improves job efficiency. LoZ technology prevents false readings due to "ghost voltage" and helps accurately diagnose problems. Rely on ...
FLUKE-117 The Fluke 117 has the features and functions professional electricians need to get their job done. The Fluke 117 is the ideal meter for demanding settings like commercial buildings, hospitals and schools. The compact design makes it easy to hold and use one-handed. Integrated VoltAlert Technology allows testing for non-contact voltage directly from the meter to help get the job done faster. LoZ technology prevents false readings due to ghost voltage and helps accurately diagnose problems. Rely on the Fluke 117 to make your everyday measurements '€" up to 600 volts ac or dc, 40 ...
Fluke® PVA-1500HE2 Solmetric High Efficiency PV Analyzer I-V Curve Tracer Advanced built-in PV model provides immediate PV performance checking Reliably assess health/performance of PV system solar modules/arrays High throughput I-V curve tracing Intuitive user interface for easy navigation Real-time analysis for immediate identification of potential issues Aids in maximizing solar energy production, minimizing downtime I-V curve testing offers complete solar module performance measurement Curve datasets aid in detecting outliers, stored data acts as baseline for future inquiries ...