Parts & Accessories
Availability
Special Price
Brand
Length
Type
Color
Price
Related Products
The Triplett Model RHT45 Digital Psychrometer measures Air Temperature, Relative Humidity, Wet Bulb, Dew Point, and Type K Temperature and is ideal for building inspection, water restoration, greenhouses, warehouses, museums, libraries, offices, and storage areas. For HVAC Technicians, specialized modes include NORMAL Psychrometer Mode, Target Superheat Mode (TSH) and Target Evaporator Exit Temperature Mode (TEET). It features Min/Max mode for recalling the highest and lowest readings, Data Hold freezes the display for easy viewing, and Auto power off with disable to conserve battery ...
Ideal for monitoring environmental conditions (temperature, humidity and dew point) in laboratories, storage areas, manufacturing assembly areas and other controlled environments, the humidity alert meter features a user settable alarm and will warn you, both audibly and visually, when adverse conditions occur. High humidity can create a breeding ground for mold and low humidity can create static electricity. The 445815 also displays the dew point reading which is a calculation of temperature and humidity and used to determine when condensation will occur. The humidity alert meter ...
The R6050SD features Data hold, Max/Min functions, and an easy-to-read backlit LCD display. Using a SD card (max 16GB), a user can manually record up to 99 readings or automatically by selecting a desired sampling rate from 1 to 3600 seconds. Quickly generate an Excel file with raw data, all without the use of software. Optional accessories include a tripod and AC adapter for continuous long-term monitoring. Features: Measures relative humidity, ambient temperature and dew point/wet bulb temperatures Contact temperature measurement with a type J/K thermocouple option Temperature is ...
Extech 407510 Heavy Duty Dissolved Oxygen Meter W/PC Interface, Wide-Band Sensor Dissolved oxygen meter features dual display of oxygen concentration and temperature with RS-232 PC interface for data acquisition and datalogging applications. Measures dissolved oxygen from 0 to 20.0 mg/L and 0 to 100.0% oxygen plus temperature from 32 to 122°F (0 to 50°C). Complete with: 0.8 In. (20 mm) diameter probe on 13 ft. (4 m) cable 5 membranes Rubber holster 9v battery Hard case
Extech 42570 Dual Laser Infrared Thermometer, 1 Data Memory Recall Count, 0.36lbs. This dual laser Infrared thermometer identifies the exact measuring spot when the two lasers converge to a single spot at approximately 50 In. from the target. It features fast 100 millisecond response time, type K input and a USB interface. Adjustable emissivity increases measurement accuracy for different surfaces. Adjustable high/low set points with audible alarm alerts you when temperature exceeds the programmed set points and max/min/avg/NDIR measurement that displays the highest, lowest, average and ...