Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fluke Electronics

Model # :WBB3788203

MPN #: FLK-BK120-107

Fluke® BK120 SmartTrace Breaker Finder & 107 Pocket-Sized Digital Multimeter Kit

Product Description
The Fluke® BK120-107 Kit combines the BK120 SmartTrace Breaker Finder with the 107 Pocket-Sized Digital Multimeter for easy electrical troubleshooting. The BK120 helps users identify circuit breakers within electrical panels and detect voltage with the NCV mode while the 107 is ideal as a first-pass troubleshooting tool.

One-Button GFCI Tests: The GFCI test button allows users to test the operation of GFCI outlets while the Transmitter is connected to the electrical outlet or fixture. Pressing the test button initiates a simulated ground fault, causing the GFCI to trip and interrupt the circuit. This test verifies that the GFCI's internal mechanisms are operational and capable of swiftly responding to actual ground faults. Regular testing of GFCIs is essential to ensure ongoing safety in environments where electrical appliances are used

Features:
  • System consists of Receiver and Transmitter
  • 4-in-1 tool acts as breaker finder, NCV detector, socket tester, bright LED flashlight
  • Ideal for identifying circuit breakers in electrical panels, detecting voltage with NCV mode
  • Essential device for electricians, homeowners, maintenance professionals
  • Simplifies electrical work, circuit tracing, troubleshooting
  • Saves time by accurately identifying circuit breakers without guesswork
  • Suitable for use within CAT III 150V environments, residential/commercial applications
  • Non-Contact Voltage (NCV) mode caters to both low voltage/high voltage situations
  • Dual-sensitivity design indicates proximity, actual detection of AC voltage on supply cords/terminal strips Performs one-button GFCI tests on outlets/fixtures with connected transmitter
  • GFCI test button initiates simulated ground fault, causes GFCI to trip/interrupt circuit
  • Ensures ongoing safety in electrical appliance environments via GFCI testing
  • Provides audible alerts/visual signals to indicate presence of AC electric fields/correct breaker
  • Bright LEDs enable users to identify breakers in most lighting environments
  • Compact/ergonomic design ensures comfortable handling during prolonged use
  • Low battery indicator alerts user of dwindling power
  • Auto-sleep mode preserves battery life during inactivity
  • Bright flashlight located in tip of receiver
BK120 Receiver:
  • Safety Rating: CAT III 150V
  • Alert Indication: Visual/Audio
  • NCV Detection: 90VAC to 240VAC, 50/60 Hz, Dual-Sensitivity, Visual/Audio Indications
  • Power Supply: 2 AAA Batteries
BK120 Transmitter:
  • Safety Rating: CAT III 150V
  • Rated Operating Voltage: 110VAC to 125VAC at 6 mA
  • Rated Frequency: 50/60 Hz
  • Wiring Indication: 1x Red, 2x Green
  • Power Supply: Line-Powered
107 Pocket-Sized Digital Multimeter:
  • Ideal for reliable measurements without true-RMS accuracy required
  • AC + DC voltage measurement, AC + DC current measurement
  • Resistance/capacitance/diode measurement
  • Frequency/duty cycle tests meet basic electrical maintenance/electrical
  • measurement/electronic measurement applications
  • Compact size small enough to fit in user's palm/pocket
  • Extremely easy to use with minimal training needed
  • Tough enough to withstand daily use
  • Backlit display for use within darker environments
  • Data Hold function for easier measurement reading


PRICE
$279.95

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMultimeter Kit
Voltage Range600 VAC/VDC V
DescriptionSmartTrace Breaker Finder
DC Voltage600
Manufacturers Part NumberFLK-BK120-107
AC Voltage600
BrandFluke Electronics
Voltage Rating600 V