Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fluke Electronics

Model # :T9FB3788185

MPN #: FLK-3000FC IND

Fluke® Wireless True-RMS Digital Multimeter Industrial System Combo Kit with Fluke Connect

Product Description
The Fluke® 3000 FC IND Wireless True-RMS Digital Multimeter Industrial System Combo Kit with Fluke® Connect Compatibility includes a True-RMS digital multimeter; a True-RMS AC current clamp meter with an iFlex probe; and a True-RMS AC voltage meter.

The Fluke® 3000FC Wireless True-RMS Digital Multimeter with Fluke® Connect Compatibility provides all the facts right in the field. With its precision, reliability, and ease of use, the Fluke® 3000 FC Wireless Multimeter has all the essential electrical and electronic troubleshooting features professional technicians need. It gives you true-RMS voltage and current measurements, 6000-count resolution, manual and automatic ranging, plus a frequency, capacitance, resistance, continuity and diode measurements.

Features:
  • Communicate with iOS (4s and later) and Android (V4.3 and up) devices with Fluke® Connect mobile app
  • Wireless technology allows connectivity between phone, PC, and Fluke® Connect-enabled test tools
  • Team can see what you see remotely with ShareLive video calls
  • Save money and time by taking multiple measurements simultaneously
  • Isolate intermittent events or record signal fluctuations without being on-site, using log function
  • Work with fewer interruptions by recording multiple sessions before downloading
  • Save data to PC in .csv format (comma separated variable) file format
  • Capture readings at different intervals with user-set recording intervals, from one second to up to one hour
  • Send and communicate test data to managers and coworkers to assess abnormal system responses in an instant
  • Have all asset test results at your fingertips after downloading to PC for future asset performance, tracking and reliability programs
  • Capture up to 65,000 sets of MIN/MAX/AVG readings over single or multiple logging sessions, using recording capability; each reading and session is time stamped
  • Avoid awkward or uncomfortable measurement positions; set up measurements once and read it as many times as you want, whenever you want
  • View up to 6 live readings at once on the Fluke® Connect mobile app or a PC to get a complete understanding of the situation
  • Easily see backlit displays in dark or dimly lit work environments
  • Choose auto or manual ranging
  • Integrated holster protects meter, while probe holders keep accessories organized
  • Be in multiple places at once, reducing risk of arc flash by keeping distance from hazardous measurement situations
3000 FC:
  • AC and DC voltage measurements to 1000V
  • AC and DC current with 0.01mA resolution
  • Measure continuity, resistance, diode test, capacitance and frequency
  • MIN/MAX recording
  • Safety standards: Measurement Category 1000V CAT III and Category IV 600V
A3001 FC:
  • Measure up to 2500A AC
  • Use as standalone meter or as part of larger system
  • Inrush function
  • Safety standards: 600V CAT IV/1000V CAT III
V3000 FC:
  • Measure up to 1000V AC
  • Use as standalone meter, or as part of larger system
  • Logging function for recording and saving up to 65,000 readings
  • Fluke® Cloud storage: Securely store up to 5 GB of data securely, per user


PRICE
$1,689.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMultimeter Kit
Safety Category RatingCAT IV 600V / CAT III 1000V
Voltage Range1000 VAC/VDC V
DescriptionWireless True-RMS Digital Multimeter Industrial System Combo Kit
DC Voltage1000
Manufacturers Part NumberFLK-3000FC IND
AC Voltage1000
BrandFluke Electronics
Voltage Rating1000/600 V