The Fluke model i1000s is a portable 1000 Arms oscilloscope probe intended for use in industrial and power environments. The unit permits analysis and measurement of current waveforms and harmonics. Millivolt output proportional to current magnitude allows for direct display of the waveform on an oscilloscope via a coaxial cable terminated with an insulated BNC connector.
Fluke i1000s 1000 Amp AC Current Clamp, Safety Rating 600V rms. CAT III per IEC 1010-02-032
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Temperature Range | 14 to 122 °F |
| Type | AC Clamp |
| Package Quantity | 1 |
| Description | Current Clamp |
| Color | Red |
| Manufacturers Part Number | FLUKE-i1000s |
| Accuracy | 1% + 1A °F |
| AC Voltage | 0V-600V |
| Brand | Fluke Electronics |
Related Products
The Amprobe® AMP-220 is the modern evolution of the professional clamp meter. With a full range of AC/DC current, AC/DC voltage, and frequency measurement functions for basic electrical troubleshooting, the AMP220 clamp meter with its large backlit display is an excellent amp clamp meter choice. The Amprobe® AMP-220 is Safety rated CAT III 600 V, offers True-RMS sensing, fast response processor, non-contact voltage detection, capacitance, resistance and continuity measurements to enhance efficiency and safety in today's complex electrical environments. The Amp-Tip function allows for ...
The Amprobe® AMP-320 is a versatile and reliable clamp meter designed for professional electricians and technicians. This clamp meter offers a range of measurement capabilities to help diagnose and troubleshoot electrical problems. With its True-RMS sensing technology, the AMP-320 accurately measures AC/DC voltage, AC/DC current, resistance, continuity, frequency, capacitance, and temperature. The AMP-320 features a large, easy-to-read LCD display with a backlight for use in dimly lit areas. It also has a low pass filter to accurately measure voltage and current on variable frequency ...
Fluke® PVA-1500HE2 Solmetric High Efficiency PV Analyzer I-V Curve Tracer: Advanced built-in PV model provides immediate PV performance checking Reliably assess health/performance of PV system solar modules/arrays High throughput I-V curve tracing Intuitive user interface for easy navigation Real-time analysis for immediate identification of potential issues Aids in maximizing solar energy production, minimizing downtime I-V curve testing offers complete solar module performance measurement Curve datasets aid in detecting outliers, stored data acts as baseline for future inquiries ...
Built-in non-contact voltage detector with LED alert quickly checks for the presence of live wires before testing. 2.0 In. (52 mm) jaw size for conductors up to 500MCM with true RMS for accurate readings of non-sinusoidal waveforms. Complete with test leads, type K bead wire temperature probe, 9v battery and carrying case. Features: Relative mode for capacitance zero and offset adjustment Data hold Peak hold Min/max Auto power off and inrush function to capture transients during motor startup
The Amprobe® ACD-14 PLUS clamp meter works as both an HVAC multimeter and electrical multimeter with a versatile set of features, including microamps, capacitance, frequency and temperature with the included K-type thermocouple probe. The dual displays show amps and volts simultaneously, making the clamp meter ideal for measuring voltage drop under load. The thinner jaws of the ACD-14 PLUS digital clamp multimeter enable access to tight measurement areas, while still being able to handle conductors up to 1 in.(25 mm) in diameter. The Amprobe® ACD-14 PLUS measures AC and DC voltage to 600 ...