SureGrip accessories are designed to improve steadiness in slippery hands. Rubber overmolded surfaces and finger-hugging curves give the user a comfortable, reliable grip on the accessory so they can focus on making an accurate measurement.
Fluke AC280 SureGrip Hook Clips, CAT IV 600 V, CAT III 1000 V, 3 A Rating, UL Listed
Questions & Answers (0)
Specifications
Product Details
| Package Quantity | 1 |
| Brand | Fluke Electronics |
Related Products
Stainless steel probe pierces insulation on 14, 16 and 18 gauge wire. You control needle depth to minimize insulation damage. Essential for use under hood or under dash. Use it on fuel injectors or sensors while providing complete insulation to grounding due to design. The TP81 connects to banana jack leads (such as Fluke'€™s TL224).
The i3000s Flex is an ac current clamp utilizing the Rogowski principle. It can be used to measure currents up to 3000 A when used in conjunction with oscilloscopes, recorders or data loggers. The flexible and lightweight measuring head allows quick and easy installation in hard to reach areas.
Extech Line Separator 480172 Extech Line Splitters, 3 PRONG Allows any clamp meter to measure AC current on a 2-wire or 3-wire power cord to 15 A without the need to cut off the plug and separate the conductors. Plugging the power connector into the line splitter separates the hot/live conductor from the neutral (and ground). Two clamp positions: x1 for direct readings and x10 for actual reading multiplied by 10.
The Amprobe® 37XR-A Digital Multimeter offers true-rms measurement along with component and logic testing for troubleshooting electronics at the bench or on the job site. The Amprobe® 37XR-A can measure inductance to 40 H, frequency to 40 MHz, capacitance to 400 µF and logic to 20 MHz. The meter has a 10,000 count display with 0.1% accuracy at selected ranges. The 37XR-A measures DC voltage to 1000 V, AC voltage to 750 V, AC/DC current to 10 A, and resistance to 40 MO. The Amprobe® 37XR-A digital multimeter features an input warning tone when test leads are put in the wrong jacks; ...
Features: 7" (18 cm) long cable with 17XX connector and BNC connector For current clamps featuring a maximum output of 1 V Scale factor set in instrument as mV/A mV/A conversion for 17XX instruments Current measurement using iron cored current transformers Enables DC current measurements DC power with instrument Female BNC connector Internal conductor protection Label indicating adapter type Protects past investments in previously purchased current clamps from Fluke® or other manufacturers Gives ability to use specialty current clamps CAT IV, 600V and CATIII 1000 V rating according to ...