Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3181800

MPN #: R5040

REED Instruments True RMS AC/DC Clamp Meter with NCV, 1000A

Product Description
This autoranging True RMS clamp meter is capable of measuring AC/DC current and voltage, resistance, frequency, capacitance, duty cycle and temperature. Featuring a 50,000 count backlit LCD display with a 61-segment analog bargraph and double molded plastic housing, the R5040 keeps track of min/max readings and includes a non-contact voltage detector built into the clamp tip.

Features:
  • Measures AC/DC current/voltage, resistance, capacitance, frequency, duty cycle and temperature
  • 50000-count backlit LCD display and analog bargraph
  • Built-in non-contact voltage detector and contact thermometer with LED indicator
  • True RMS AC measurements
  • Min/Max, display hold and relative mode
  • Diode test and continuity check functions
  • Durable double molded plastic housing
  • Cat. III 600V safety rating
Includes:
  • AC/DC True RMS Clamp Meter
  • Test Leads
  • Thermocouple Wire Probe
  • Thermocouple Adapter
  • Batteries
  • Soft Carrying Case
Application:
  • Industrial maintenance teams performing scheduled and preventative maintenance on electro-mechanical equipment and systems
  • Facilities, building maintenance and electricians looking to troubleshoot electrical equipment installation problems


PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Temperature Range-148 to 1832°F °F
TypeClamp Meter
Package Quantity1
Description1000A True RMS AC/DC Clamp Meter with NCV
ColorBlue
DC Voltage500mV, 5, 50, 500, 1000V
Manufacturers Part NumberR5040
AC Voltage500mV. 5, 50, 500, 750V
BrandREED Instruments