Parts & Accessories
Availability
Special Price
Brand
Length
Type
Color
Price
Related Products
The Triplett Model RHT45 Digital Psychrometer measures Air Temperature, Relative Humidity, Wet Bulb, Dew Point, and Type K Temperature and is ideal for building inspection, water restoration, greenhouses, warehouses, museums, libraries, offices, and storage areas. For HVAC Technicians, specialized modes include NORMAL Psychrometer Mode, Target Superheat Mode (TSH) and Target Evaporator Exit Temperature Mode (TEET). It features Min/Max mode for recalling the highest and lowest readings, Data Hold freezes the display for easy viewing, and Auto power off with disable to conserve battery ...
The Triplett TMP10 Pocket Thermometer has a 2.9" (73mm) food grade stainless steel probe for measuring the temperature of air, liquids and semi-solids. It has a temperature range of -58 to 572°F (-50 to 300°C) with 0.1°F/°C resolution and an accuracy of ±1.8°F /1°C. It features Min/Max with reset and a Data Hold function that freezes the reading on the display. Comes complete with an LR44 battery and protective probe cover. 1-year warranty.
The R6050SD features Data hold, Max/Min functions, and an easy-to-read backlit LCD display. Using a SD card (max 16GB), a user can manually record up to 99 readings or automatically by selecting a desired sampling rate from 1 to 3600 seconds. Quickly generate an Excel file with raw data, all without the use of software. Optional accessories include a tripod and AC adapter for continuous long-term monitoring. Features: Measures relative humidity, ambient temperature and dew point/wet bulb temperatures Contact temperature measurement with a type J/K thermocouple option Temperature is ...
Extech OYSTER-15 Oyster pH/mV/Temperature Meter Kit, Electrode Exclusive oyster design can be used in the lab or in the field. Large LCD built into adjustable flip up cover displays pH or mV and temperature simultaneously. Stores/recalls 25 labeled readings. Auto or manual temperature compensation. 5 point buffer recognition. Includes: Meter Neck strap 9v battery pH probe Sample buffers (4 and 7pH) and carrying case Optional RTD temperature probe
Amprobe 38XR-A Prof DMM True RMS with Optical PC Interface Continuity Beeper. Min/Max, Average, Relative, Peak, And Data Hold. Bright Blue Backlight. Auto Power Off To Save Battery Life. Separate Door For Easy Battery And Fuse Access. CAT IV 600V, CAT III 1000V, Highest Rating. Magne-Grip Holster With Magnetic Ha