Parts & Accessories
Availability
Special Price
Type
Brand
Length
Color
Price
Related Products
The Triplett TMP10 Pocket Thermometer has a 2.9" (73mm) food grade stainless steel probe for measuring the temperature of air, liquids and semi-solids. It has a temperature range of -58 to 572°F (-50 to 300°C) with 0.1°F/°C resolution and an accuracy of ±1.8°F /1°C. It features Min/Max with reset and a Data Hold function that freezes the reading on the display. Comes complete with an LR44 battery and protective probe cover. 1-year warranty.
Extech TP870 Bead Wire Type K Temperature Probe, Type K, Stainless Steel, 1.5"L Bead wire type K temperature probe (-40 to 482°F) is compatible with most test instruments that have a type K temperature input.
Get increased versatility and safety from your test leads. Introducing the Fluke TP175 TwistGuard Test Probes with 2mm Diameter Probe Tips '€"the only test leads in the world with adjustable length test tips for use in different measurement environments.
Earth ground resistance tester measures in 3 ranges from 20 to 2000 ohms. Features: AC/DC voltage, resistance and continuity Comes complete with test leads 2 auxiliary earth bars Carrying case Rubber holster Six AA batteries
Extech TL809 Electrical Test Lead Kit, Banana Plug, Stainless Steel, 42"L 8-piece CAT III professional test lead kit includes 3-compartment salable nylon pouch to organize/protect your test leads.