Parts & Accessories
Related Products
The Triplett Model RHT45 Digital Psychrometer measures Air Temperature, Relative Humidity, Wet Bulb, Dew Point, and Type K Temperature and is ideal for building inspection, water restoration, greenhouses, warehouses, museums, libraries, offices, and storage areas. For HVAC Technicians, specialized modes include NORMAL Psychrometer Mode, Target Superheat Mode (TSH) and Target Evaporator Exit Temperature Mode (TEET). It features Min/Max mode for recalling the highest and lowest readings, Data Hold freezes the display for easy viewing, and Auto power off with disable to conserve battery ...
Extech 407510 Heavy Duty Dissolved Oxygen Meter W/PC Interface, Wide-Band Sensor Dissolved oxygen meter features dual display of oxygen concentration and temperature with RS-232 PC interface for data acquisition and datalogging applications. Measures dissolved oxygen from 0 to 20.0 mg/L and 0 to 100.0% oxygen plus temperature from 32 to 122°F (0 to 50°C). Complete with: 0.8 In. (20 mm) diameter probe on 13 ft. (4 m) cable 5 membranes Rubber holster 9v battery Hard case
This single input type-k thermocouple thermometer features a backlit LCD display and is capable of measuring -58 to 2000°F (-50 to 1300°C) and 223 to 2000 Kelvin. The R2400 includes a type-k beaded wire probe. Features: User selectable °C, °F or Kelvin Max and Data Hold functions User selectable resolution of 0.1 or 1°F (0.1 or 1°C) Tripod mount for long-term monitoring Low battery indicator and auto shut off Applications: Medical Pharmaceutical Industrial and Commercial Temperature Applications R&D and Educational Establishments Food Service Includes: ...
1587 FC Insulation Multimeter Ability to monitor test measurements remotely for added safety View and share measurement results wirelessly via smartphone Quickly find problems by saving and comparing measurements over time on wireless device PI/DAR timed ratio tests with TrendIt graphs to identify moisture and contaminated insulation problems faster Memory storage via Fluke® Connect saves measurements to phone or cloud and eliminates need to write down results Temperature compensation establishes accurate baselines and relevant historical comparisons Historical tracking and trending of ...
Extech OYSTER-15 Oyster pH/mV/Temperature Meter Kit, Electrode Exclusive oyster design can be used in the lab or in the field. Large LCD built into adjustable flip up cover displays pH or mV and temperature simultaneously. Stores/recalls 25 labeled readings. Auto or manual temperature compensation. 5 point buffer recognition. Includes: Meter Neck strap 9v battery pH probe Sample buffers (4 and 7pH) and carrying case Optional RTD temperature probe