The Fluke® 1587 FC is rugged, reliable and easy to use. Whether working on motors, generators, cables, or switch-gear, this instrument is ideally suited to help with many troubleshooting tasks.
The Fluke® 1587 FC adds four powerful new diagnostic functions through the Fluke® Connect Measurements app:
PI/DAR timed ratio tests with TrendIt graphs helps you more quickly identify moisture and contaminated insulation problems
Memory storage eliminates the need for handwritten results, reducing human error, while saving data for historical tracking over time
Temperature compensation establishes accurate baselines and relevant historical comparisons
Historical tracking and trending of assets helps you pinpoint degradations over time
Fluke® Connect: See it. Save it. Share it. All the facts, Right in the Field
Fluke® Connect with ShareLive video call lets you stay in contact with your entire team without leaving the field. The Fluke® Connect mobile app is available for Android and iOS and works with over 20 different Fluke® products. Make the best decisions faster than ever before by viewing all temperature, mechanical, electrical and vibration measurements for each equipment asset in one place. Get started saving time and money by increasing your productivity.
Features
- True RMS measurements
- Built-in FlukeConnect button
- Large, backlit display
- PI/DAR timedratio tests
- Live circuit detection prevents insulation test when voltages is above 30V
- VFD low-pass filter for accurate motor drive measurements
- Auto-discharge of capacitive voltage
- Insulation test range 0.01 MO - 2 GO
- Multiple insulation test voltages: 50V, 100V, 250V, 500V, 1000V
- AC/DC voltage, DC millivolts, AC/DC milliamps, resistance, continuity, capacitance, diode test, temperature, Min/Max, frequency
- Auto power off saves battery life
- CAT III 1000 V, CAT IV 600 V measurement category
- Fluke® Connect Mobile App
- 1 - Insulation Multimeter (1587 FC)
- 1 - Remote Probe
- 1 - SureGrip Test Lead Set, Red/Black, CAT II 1000V/CAT III 1000V/CAT IV 600V, 10A (TL224)
- 1 - SureGrip Alligator Clip Set, Red/Black, CAT II 1000V/CAT III 1000V/CAT IV 600V, 10A (AC285)
- 1 - K-Type Thermocouple
- 1 - Soft Carrying Case
- 1 - User's Manual