Features:
- Input Warning Tone When Test Leads Are In Wrong Jack
- Fully Safety Fused
- Min/max, relative, peak and data hold
- Auto power off to save battery life
- Display: 3-3/4 digit LCD, 3999 counts with 41-segment analog bar graph
- Display update rate: 2/sec, nominal
- Analog bar graph
- Overrange indication
- Operating temperature: 0 °C to 45 °C at < 70 % R.H
- Storage temperature: -20 °C to 60 °C,
- Input warning tone when test leads are in wrong jack
- 1 - Manual Ranging Digital Multimeter (33XR-A)
- 1 - Set of Test leads with threaded alligator clips (TL36A)
- 1 - 9V Battery (installed)
- 1 - Magne-Grip Holster with magnetic hanging strap
- 1 - Temperature Adapter (TA-1)
- 1 - Type K thermocouple probe (TP255A)
- 1 - Spare fuse
- 1 - Users Manual