Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fluke Electronics

Model # :WBB3788295

MPN #: FLK-87VMAX-TLPV1

Fluke® Solar Tools Kit with 87V MAX Digital Multimeter & TLPV1 MC4 to 4 mm Test Lead Set

Product Description
The Fluke® 87VMAXTLPV1 Solar Tools Kit combines the 87V MAX Heavy-Duty Digital Multimeter with a set of TLPV1 MC4 Test Leads and various accessories. This kit delivers rugged and reliable measurement capability for demanding solar and electrical environments up to 1000VDC such as commercial and industrial rooftop systems. This pairing ensures that users have both the industry-standard meter and the right test leads for high-voltage and high-precision solar work. Field technicians who need durability and accuracy in one package will benefit from this kit.

The 87V MAX Heavy-Duty Digital Multimeter contains all the trusted features from the 87V and more. From wet, dusty, or dark environments to long days, the 87V MAX was designed to help users finish the most on a work site. This instrument features a unique function for accurate voltage and frequency measurements on variable frequency motor drives (VFDs) and other electrically noisy equipment. True-RMS AC voltage and accurate allows for accurate measurements on non-linear signals.

Features:
  • True-RMS AC voltage and current for accurate measurements on non-linear signals
  • Measures up to 1000VAC and DC, 10A (20A for 30 seconds), and 200 kHz
  • Built-in temperature function and thermocouple allows for temperature readings without needing to carry separate instrument
  • MIN/MAX/AVG recording plus 250 µs peak MIN-MAX to capture variations automatically
  • Unique function for accurate voltage and frequency measurements on variable frequency motor drives (VFDs) and other electrically noisy equipment
  • Large display digits and two-level bright, white backlight and backlit keypad buttons allow for increased visibility
  • High-resolution 19,999 count display mode allows for easy reading of measurements
  • IP67 rated for waterproof and dustproof operation
  • Built with industrial strength case to withstand drops up to 13 ft. (4m)
  • Removable holster doubles as test probe holder for one-handed operation
  • Provides up to 800 hours of battery life, twice as long as 87V model
  • CAT III 1000V/CAT IV 600V rated for added user safety
The TLPV1 MC4 Test Lead Set provides essential tools for accurate and safe measurements in solar photovoltaic (PV) systems. Designed with black and red MC4 to 4 mm banana plug test leads, this set ensures reliable connectivity and performance in various solar applications.

Features:
  • Ensures safe PV measurements, compatible with 4 mm sheathed banana plugs
  • Facilitates connection of measuring devices to PV power plants
  • Ideal for regular tests and troubleshooting on Staubli MC4 PV panels
  • Nickel-plated contacts provide robust and reliable connections with minimal resistance and corrosion
  • Color-coded black (female) and red (male) MC4 connectors for quick identification and usability
  • TLPV-UTOOL Solar PV Unlocking Tool allows for easy disconnect of Staubli MC4 connectors
  • LeadWrap enables organized test lead management and storage
  • CAT III 1500V safety rated and complies to IEC/EN 61010-031
Includes:
  • 1 - Heavy-Duty Digital Multimeter (87V MAX)
  • 1 - TwistGuard Test Lead Set, Red/Black, CAT II
  • 1000V/CAT III 1000V/CAT IV 600V, 10A (TL175)
  • 1 - Alligator Clip Set, Red/Black, CAT II 1000V/CAT III 1000V/CAT IV 600V, 10A (AC175)
  • 1 - Type-K Thermocouple Temperature Probe (80BK-A)
  • 1 - Removable Holster with Test Lead Storage
  • 3 - AA Batteries, Installed
  • 1 - MC4 to 4 mm Test Lead Set, Red/Black, CAT III 1500V, 30A (TLPV1)
  • 1 - Solar PV Connector Unlocking Tool (TLPV-UTOOL)


PRICE
$789.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMultimeter Kit
Safety Category RatingCAT III 1000V / CAT IV 600V
Voltage Range1000 VAC/VDC V
DescriptionSolar Tools Kit with 87V MAX Digital Multimeter
DC Voltage1000
Manufacturers Part NumberFLK-87VMAX-TLPV1
AC Voltage1000
BrandFluke Electronics
Voltage Rating1000/600 V